Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

790-311

Wago Terminal Blocks

790-311

Wago Terminal Blocks
Busbar carrier, 140 mm wide, 45 mm
Item Number
790-311
MFG Item Number
7900311
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
790-311
Busbar carrier, 140 mm wide, 45 mm

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 7900311
Description Busbar carrier, 140 mm wide, 45 mm high, both sides, angled, for DIN 35 rail
Type Busbar Carrier
Net Weight 0.145 lbs
Gross Weight 0.131 lbs