Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

790-312

Wago Terminal Blocks

790-312

Wago Terminal Blocks
Busbar carrier, 160 mm wide, 24 mm
Item Number
790-312
MFG Item Number
7900312
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
790-312
Busbar carrier, 160 mm wide, 24 mm

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 7900312
Description Busbar carrier, 160 mm wide, 24 mm high, both sides, straight, for DIN 35 rail
Type Busbar Carrier
Net Weight 0.087 lbs
Gross Weight 0.087 lbs