790-360/790-398

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

790-360/790-398

Wago Terminal Blocks

790-360/790-398

Wago Terminal Blocks
Busbar carrier, 85 mm wide, 56 mm
Item Number
790-360/790-398
MFG Item Number
60276404
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
790-360/790-398
Busbar carrier, 85 mm wide, 56 mm

Series Information

Specifications

Specifications
Family Series Wago Terminal Blocks
Manufacturer Wago
Manufacturer Part Number 60276404
Description Busbar carrier, 85 mm wide, 56 mm high, adjustable, for DIN 35 rail
Type Busbar Carrier
Net Weight 0.1339 lbs
Gross Weight 0.102 lbs