Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
79012-6
Cully-Minerallac Fasteners
10x3/4 HWH TEK ZP 750/JAR
This item cannot be canceled or returned
Description
10x3/4 HWH TEK ZP 750/JAR
Specifications
Specifications
| Manufacturer Part Number |
79012-6 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10x3/4 HWH TEK ZP 750/JAR |
| Screw Type |
Tek |
| Bit Type |
Hex |
| Size |
10-16 x 3/4 |
| Bit Size |
5/16 |
| Screw Head Type |
Hex Washer Head |
| Point Type |
Drill Point |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
79012-6
Cully-Minerallac Fasteners