Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
79012BFG
Cully-Minerallac Fasteners
10-16 X 3/4 HWH TEK SCREWS ZP
This item cannot be canceled or returned
Description
10-16 X 3/4 HWH TEK SCREWS ZP
Specifications
Specifications
| Manufacturer Part Number |
79012BFG |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10-16 X 3/4 HWH TEK SCREWS ZP |
| Screw Type |
Tek |
| Size |
10-16 x 3/4 |
| Screw Head Type |
Hex Washer Head |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
79012BFG
Cully-Minerallac Fasteners