79040

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

79040

Cully-Minerallac Fasteners

79040

Cully-Minerallac Fasteners
10-16 X 2-1/2 HWH TEK SCREW ZP
MFG Item Number
79040
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 400

Description

Fasteners, Series
Item #
79040
10-16 X 2-1/2 HWH TEK SCREW ZP

Series Information

Specifications

Specifications
Manufacturer Part Number 79040
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description 10-16 X 2-1/2 HWH TEK SCREW ZP
Screw Type Tek
Bit Type Hex
Size 10-16 x 2-1/2
Bit Size 5/16
Screw Head Type Hex Washer Head
Point Type Drill Point
Finish Zinc
Net Weight 0 lbs
Gross Weight 0 lbs