Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
79964
Cully-Minerallac Fasteners
10x4 BH DRYWALL PHIL FINE BL
This item cannot be canceled or returned
Description
10x4 BH DRYWALL PHIL FINE BL
Specifications
Specifications
| Manufacturer Part Number |
79964 |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10x4 BH DRYWALL PHIL FINE BL |
| Screw Type |
Wood |
| Bit Type |
Phillips |
| Size |
10 x 4 |
| Bit Size |
#2 |
| Screw Head Type |
Flat Head |
| Point Type |
Drill Point |
| Finish |
Zinc |
| Color |
Black |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
79964
Cully-Minerallac Fasteners