Series Information
| Manufacturer Part Number | 7F.20.8.120.2055 |
|---|---|
| Manufacturer | Finder |
| Family Series | Finder Fans |
| Description | Standard filter fan "Draw-In" Size 2 (6"), 37 CFM "free flow", 120V AC supply, 25W, UL Type 12 |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 37 CFM |
| Current Rating | 0.21 A |
| Power Consumption | 25 W |
| Noise Level | 42 dBA |
| NEMA Rating | NEMA 12, NEMA 3R |
| Operating Temp Range (F) | 5-131 °F |
| Operating Temperature | 5-131 °F |
| Color | Gray |
| Nominal Size | 6 " |
| Protection Rating | IP54 |
| Approvals | CE, CSA, cULus, cURus, EAC |
| Net Weight | 1.745 lbs |
| Gross Weight | 1.745 lbs |