Series Information
| Manufacturer Part Number | 7F.20.8.120.4400 |
|---|---|
| Manufacturer | Finder |
| Family Series | Finder Fans |
| Description | Standard filter fan" Draw-In" Size 4 (10"), 262 CFM "free flow", 120V AC supply,120W, UL Type 12 |
| Voltage | 120 VAC |
| Nominal Voltage | 120 VAC |
| Air Flow | 262 CFM |
| Current Rating | 1 A |
| Power Consumption | 120 W |
| Noise Level | 72 dBA |
| NEMA Rating | NEMA 12, NEMA 3R |
| Operating Temp Range (F) | 5-131 °F |
| Operating Temperature | 5-131 °F |
| Color | Gray |
| Nominal Size | 10 " |
| Protection Rating | IP54 |
| Approvals | CE, CSA, cULus, cURus, EAC |
| Net Weight | 8.455 lbs |
| Gross Weight | 8.455 lbs |