The store will not work correctly when cookies are disabled.
7GN4075U
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
7GN4075U |
Item Number |
7GN4075U |
Manufacturer |
Lovato |
Family Series |
Lovato Switches |
Type |
Change-over Switch |
Number of Poles |
4 |
Number of Positions |
3 |
Mounting Style |
Front Mount |
Current |
40 A |
Legend |
1 - 0 - 2 |
Max Voltage |
690 VAC |
Operator Color |
Black |
IP Rating |
IP40 |
Net Weight |
0.71 lbs |
Gross Weight |
0.78 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved