Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
7H.51.0.230.0050
PTC self regulating Panel Heater
MFG Item Number
7H.51.0.230.0050
This item cannot be canceled or returned
Description
Enclosure Heaters, Series
PTC self regulating Panel Heater
Specifications
Specifications
| Manufacturer Part Number |
7H.51.0.230.0050 |
| Manufacturer |
Finder |
| Family Series |
Finder Enclosure Heaters |
| Description |
PTC self regulating Panel Heater 110..230V AC/DC - 50W heating power |
| Capacity |
50 W |
| Voltage |
110-230 VAC/VDC |
| Nominal Voltage |
120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC |
| Operating Temperature |
-49-122 °F |
| Protection Rating |
IP20 |
| Approvals |
CE, cURus |
| Net Weight |
0.435 lbs |
| Gross Weight |
0.435 lbs |
7H.51.0.230.0050
Finder Enclosure Heaters