7H.51.0.230.0100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7H.51.0.230.0100

Finder Enclosure Heaters

7H.51.0.230.0100

Finder Enclosure Heaters
PTC self regulating Panel Heater
MFG Item Number
7H.51.0.230.0100
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosure Heaters, Series
Item #
7H.51.0.230.0100
PTC self regulating Panel Heater

Series Information

Specifications

Specifications
Manufacturer Part Number 7H.51.0.230.0100
Manufacturer Finder
Family Series Finder Enclosure Heaters
Description PTC self regulating Panel Heater 110..230V AC/DC - 100W heating power
Capacity 100 W
Voltage 110-230 VAC/VDC
Nominal Voltage 120 VAC, 125 VDC, 208 VAC, 240 VAC, 250 VDC
Operating Temperature -49-122 °F
Protection Rating IP20
Approvals CE, cURus
Net Weight 1.02 lbs
Gross Weight 1.02 lbs