7MBP75RA-060

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7MBP75RA-060

Fuji Transistors, R Series

7MBP75RA-060

Fuji Transistors, R Series
IPM 75A 600V 7-PACK
MFG Item Number
7MBP75RA-060
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Transistors, R Series
Item #
7MBP75RA-060
IPM 75A 600V 7-PACK

R Series Information

  • Low Power Loss and Soft Switching
  • High Performance and High Reliability IGBT with Overheating Protection
  • Higher Reliability

Specifications

Specifications
Manufacturer Part Number 7MBP75RA-060
Manufacturer Fuji
Product Series R
Family Series Fuji Transistors, R Series
Description IPM 75A 600V 7-PACK
Ic 75 A
Vces 600 V
Circuit Configuration Seven Pack
Net Weight 0.97 lbs
Gross Weight 0.99 lbs