Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

7S.34.9.024.4220

Finder Relays

7S.34.9.024.4220

Finder Relays
Relay module, 2NO+2NC 6A, 24V DC Coil
MFG Item Number
7S.34.9.024.4220
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
7S.34.9.024.4220
Relay module, 2NO+2NC 6A, 24V DC Coil

Series Information

Specifications

Specifications
Manufacturer Part Number 7S.34.9.024.4220
Manufacturer Finder
Family Series Finder Relays
Description Relay module with forcibly guided contacts, 2NO+2NC 6A, 24V DC coil, AgSnO2 contact, screw terminal
Nominal Coil Voltage 12 VDC, 24 VDC, 48 VDC, 120 VDC
Coil Voltage 12-110 VDC
Contacts 2NO, 2NC
Mounting DIN Rail
Status Indicator Yes
Current Rating 6 A
Approvals CE, cULus, EAC
Net Weight 0.275 lbs
Gross Weight 0.275 lbs