Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Amperite Relays, BEB Series
8-PIN-SM
Amperite Relays, BEB Series
8-Pin Octal Socket, Surface Mount
This item cannot be canceled or returned
Description
8-Pin Octal Socket, Surface Mount
- Relay Socket
- Multiple Mounting Types
- 5, 8 or 11 Connections
- Compact
- Lightweight
Compact relay sockets to hold multiple relays at once. Useful in industrial and commercial settings.
Specifications
Specifications
| Manufacturer Part Number |
8-PIN-SM |
| Manufacturer |
Amperite |
| Product Series |
BEB |
| Family Series |
Amperite Relays, BEB Series |
| Description |
8-Pin Octal Socket, Surface Mount |
| Number of Connections |
8 |
| Touch Safe |
No |
| Mounting |
Surface Mount |
| Net Weight |
0.095 lbs |
| Gross Weight |
0.095 lbs |
8-PIN-SM
Amperite Relays, BEB Series