8000-099/000-5204

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-099/000-5204

Wago Wire Duct

8000-099/000-5204

Wago Wire Duct
1x1 Wire duct, white
Item Number
8000-099/000-5204
MFG Item Number
60574930
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Duct, Series
Item #
8000-099/000-5204
1x1 Wire duct, white

Series Information

Specifications

Specifications
Manufacturer Part Number 60574930
Manufacturer Wago
Family Series Wago Wire Duct
Description 1x1 Wire duct, white
Color White
Nominal Height 1 "
Nominal Width 1 "
Net Weight 0 lbs
Gross Weight 0 lbs