8000-86110-3861000
Murrelektronik I/O Modules, Exact8 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8000-86110-3861000

Murrelektronik I/O Modules, Exact8 Series

8000-86110-3861000

Murrelektronik I/O Modules, Exact8 Series
Exact8, 6Xm8, 4 Pole Moulded Cable,
MFG Item Number
8000-86110-3861000
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Exact8 Series
Item #
8000-86110-3861000
Exact8, 6Xm8, 4 Pole Moulded Cable,

Exact8 Series Information

Specifications

Specifications
Manufacturer Part Number 8000-86110-3861000
Manufacturer Murrelektronik
Product Series Exact8
Family Series Murrelektronik I/O Modules, Exact8 Series
Description Exact8, 6Xm8, 4 Pole Moulded Cable, 10.0M Pur/Pvc 12X0.34+2X0,75
Connection Type M8
Device Type Distribution Systems
Ambient Temperature -4-176 °F
Protection Rating IP65, IP67
Approvals cULus
Net Weight 2.9541 lbs
Gross Weight 2.9541 lbs