Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Murrelektronik I/O Modules
8000-88680-0000000
Murrelektronik I/O Modules
Mvp12N-Er8F-Mp, Exact12, 8Xm12, 5
MFG Item Number
8000-88680-0000000
This item cannot be canceled or returned
Description
Item #
8000-88680-0000000
Mvp12N-Er8F-Mp, Exact12, 8Xm12, 5
Specifications
Specifications
| Manufacturer Part Number |
8000-88680-0000000 |
| Manufacturer |
Murrelektronik |
| Family Series |
Murrelektronik I/O Modules |
| Description |
Mvp12N-Er8F-Mp, Exact12, 8Xm12, 5 Pol., Pot. Sep., Backside Spring Terminals |
| Connection Type |
M12 |
| Device Type |
Distribution Systems |
| Ambient Temperature |
-4-158 °F |
| Protection Rating |
IP65, IP67 |
| Approvals |
cULus |
| Net Weight |
0.3582 lbs |
| Gross Weight |
0.3582 lbs |
8000-88680-0000000
Murrelektronik I/O Modules