80018

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

80018

Cully-Minerallac Fasteners

80018

Cully-Minerallac Fasteners
PIGTAILS 12 AWG SOLID 7-1/2in. W
MFG Item Number
80018
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Fasteners, Series
Item #
80018
PIGTAILS 12 AWG SOLID 7-1/2in. W

Series Information

Specifications

Specifications
Manufacturer Part Number 80018
Manufacturer Cully-Minerallac
Family Series Cully-Minerallac Fasteners
Description PIGTAILS 12 AWG SOLID 7-1/2in. W
Screw Type Grounding
Size 10-32 x 3/8
Comments with Insulated Pigtal
Net Weight 0.02 lbs
Gross Weight 0.02 lbs