8002-025/K050-0613/000-8200

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8002-025/K050-0613/000-8200

Wago Plugs & Receptacles

8002-025/K050-0613/000-8200

Wago Plugs & Receptacles
PCB AC Outlet receptacle, DUPLEX, 50mm
Item Number
8002-025/K050-0613/000-8200
MFG Item Number
51195982
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, Series
Item #
8002-025/K050-0613/000-8200
PCB AC Outlet receptacle, DUPLEX, 50mm

Series Information

Specifications

Specifications
Manufacturer Part Number 51195982
Manufacturer Wago
Family Series Wago Plugs & Receptacles
Description PCB AC Outlet receptacle, DUPLEX, on 50mm carrier, without LED indicator
Connection Type Duplex Receptacle
Net Weight 0.0075 lbs
Gross Weight 0.0075 lbs