Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
80022J
Cully-Minerallac Fasteners
10-32 X 3/8 HWH QUAD DRIVE GRN
This item cannot be canceled or returned
Description
10-32 X 3/8 HWH QUAD DRIVE GRN
Specifications
Specifications
| Manufacturer Part Number |
80022J |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
10-32 X 3/8 HWH QUAD DRIVE GRN |
| Screw Type |
Grounding |
| Bit Type |
Phillips |
| Size |
10-32 x 3/8 |
| Finish |
Zinc |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
80022J
Cully-Minerallac Fasteners