8024
Paladin Hand Tools, 8000 Series CrimpALL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8024

Paladin Hand Tools, 8000 Series CrimpALL Series

8024

Paladin Hand Tools, 8000 Series CrimpALL Series
CRIMPALL CRIMPER, NON-INSULATED
Item Number
8024
MFG Item Number
PA8024
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 8000 Series CrimpALL Series
Item #
8024
CRIMPALL CRIMPER, NON-INSULATED

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA8024
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Description CRIMPALL CRIMPER, NON-INSULATED TERMINAL, INDUSTRIAL, 22-10 AWG
Type Crimpers
Number of Pieces 1
Capacity 8-22 AWG
Length 10 "
Application Communications
Insulated No
Comments Non-Insulated Terminals and Lugs
Net Weight 1.4 lbs
Gross Weight 1.615 lbs