8027
Paladin Hand Tools, 8000 Series CrimpALL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8027

Paladin Hand Tools, 8000 Series CrimpALL Series

8027

Paladin Hand Tools, 8000 Series CrimpALL Series
CRIMPALL CRIMPER, OPEN BARREL
Item Number
8027
MFG Item Number
PA8027
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 8000 Series CrimpALL Series
Item #
8027
CRIMPALL CRIMPER, OPEN BARREL

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA8027
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Description CRIMPALL CRIMPER, OPEN BARREL TERMINAL, 22-14 AWG
Type Crimpers
Number of Pieces 1
Capacity 14-22 AWG
Length 10 "
Application Communications
Insulated No
Comments Open Barrel Non-Insulated Terminals and Lugs - Wide
Net Weight 1.7 lbs
Gross Weight 1.7 lbs