8031
Paladin Hand Tools, 8000 Series CrimpALL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8031

Paladin Hand Tools, 8000 Series CrimpALL Series

8031

Paladin Hand Tools, 8000 Series CrimpALL Series
CRIMPALL CRIMPER, RJ11/12 MODULAR
Item Number
8031
MFG Item Number
PA8031
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 8000 Series CrimpALL Series
Item #
8031
CRIMPALL CRIMPER, RJ11/12 MODULAR

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA8031
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Description CRIMPALL CRIMPER, RJ11/12 MODULAR PLUGS INCLft.S 2062 DIE SET
Type Crimpers
Number of Pieces 1
Capacity 22-28 AWG, RJ-11, RJ-12
Length 10 "
Application Communications
Insulated No
Comments Unkeyed Western Electric and Stewart Connector
Net Weight 1.6 lbs
Gross Weight 1.6 lbs
Alternatives
8000
8000
Paladin Hand Tools, 8000 Series CrimpALL Series
2062
2062
Paladin Hand Tools, 8000 Series CrimpALL Series