8045
Paladin Hand Tools, 8000 Series CrimpALL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

8045

Paladin Hand Tools, 8000 Series CrimpALL Series

8045

Paladin Hand Tools, 8000 Series CrimpALL Series
CRIMPALL CRIMPER, RJ45 & CATV in.Fin.
Item Number
8045
MFG Item Number
PA8045
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Hand Tools, 8000 Series CrimpALL Series
Item #
8045
CRIMPALL CRIMPER, RJ45 & CATV in.Fin.

8000 Series CrimpALL Series Information


Specifications

Specifications
Manufacturer Part Number PA8045
Manufacturer Paladin
Product Series 8000 Series CrimpALL
Family Series Paladin Hand Tools, 8000 Series CrimpALL Series
Description CRIMPALL CRIMPER, RJ45 & CATV in.Fin.
Type Crimpers
Number of Pieces 1
Capacity RG-6, RG-6 Quad, CAT5E, CAT6
Length 10 "
Application Communications
Insulated No
Comments CATV F Type, WE/SS Style RJ-45
Net Weight 1.445 lbs
Gross Weight 1.685 lbs