Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Hole Making, Electricians Series
80912
Cully-Minerallac Hole Making, Electricians Series
3/4 ELECTRICIANS POWER BIT
This item cannot be canceled or returned
Description
Hole Making, Electricians Series
3/4 ELECTRICIANS POWER BIT
Electricians Series Information
- Self‑Feeding Screw Point with Spur for Clean Boring
A hand tool designed for removing material by means of rotating helical tips, used for boring holes.
Specifications
Specifications
| Manufacturer Part Number |
80912 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Electricians |
| Family Series |
Cully-Minerallac Hole Making, Electricians Series |
| Description |
3/4 ELECTRICIANS POWER BIT |
| Bit Type |
Auger |
| Bit Size |
3/4 " |
| Length |
8-1/2 " |
| Material |
Steel |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
80912
Cully-Minerallac Hole Making, Electricians Series