Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81883

Brady Signs & Signage

81883

Brady Signs & Signage
NYC B523 10X7 NOT AN EXIT 10/PK UL1994
MFG Item Number
81883
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
81883
NYC B523 10X7 NOT AN EXIT 10/PK UL1994

Series Information

Specifications

Specifications
Manufacturer Part Number 81883
Manufacturer Brady
Family Series Brady Signs & Signage
Description Not An Exit w/Pictogram Sign, 10 H x 7 W x 0.0096 D
Background Color Gray
Legend Not An Exit
Material Single Superphosphate
Material Description High Intensity
Language English
Height 10 "
Width 7 "
Net Weight 0 lbs
Gross Weight 0.0313 lbs