Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81992

Brady Labels

81992

Brady Labels
TAG B853 7X4 BLK/RED TAGS 2SIDES
MFG Item Number
81992
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
81992
TAG B853 7X4 BLK/RED TAGS 2SIDES

Series Information

Specifications

Specifications
Manufacturer Part Number 81992
Manufacturer Brady
Family Series Brady Labels
Description Quality Control Tag RED TAG Paper 7x4 Black on Red 100/PK
Material Type Paper
Background Color Black, Red
Label Height 7 "
Label Width 4 "
Language English
Legend Date Identified_Red Tag Fil No_Identified By_Department_Category
Net Weight 0 lbs
Gross Weight 0.0759 lbs