8210G94N-120VAC
Asco Valves - Hydraulic & Pneumatic, 8210 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8210G94N-120VAC

Asco Valves - Hydraulic & Pneumatic, 8210 Series
In stock
Item Number
8210G94N-120VAC
MFG Item Number
8210G94N-120VAC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, 8210 Series
Item #
8210G94N-120VAC
Valve,Sol/Mult, 2 WAY 1/2in. NPT

8210 Series Information

GENERAL SERVICE SOLENOID OPERATORS
Pilot Operated; 3/8" to 2‑1/2" NPT; Brass or Stainless Steel Bodies

FEATURES
  • Wide range of pressure ratings, sizes, and resilient materials provide long service life and low
internal leakage
  • Lead‑free versions available for Safe Drinking Water Act Compliance
  • High Flow Valves for liquid, corrosive, and air/inert gas service
  • Industrial applications include: Car wash; Laundry equipment; Air compressors; Industrial water control; Pumps

CONSTRUCTION
  • BODY: Brass or 304 Stainless Steel
  • SEALS AND DISCS: NBR or PTFE
  • DISC‑HOLDER: PA
  • CORE TUBE: 305 Stainless Steel
  • SPRINGS: 302 Stainless Steel
  • SHADING COIL: Copper or Silver

SOLENOID ENCLOSURES
Standard: RedHat II ‑ Watertight, Types 1, 2, 3, 3S, 4, and 4X. RedHat ‑ Type 1.
Optional: RedHat II ‑ Explosionproof and Watertight, Types 3, 3S, 4, 4X, 6, 6P, 7, and 9.
RedHat ‑ Explosionproof and Raintight, Types 3, 4, 4X, 7, and 9.
(To order, add prefix "EF" to catalog number, except Catalog Numbers 8210B057, 8210B058, and 8210B059, which are not available with Explosionproof enclosures.)

NOMINAL AMBIENT TEMP RANGES
RedHat II/ RedHat AC: 32°F to 125°F (0°C to 52°C)
RedHat II DC: 32°F to 104°F (0°C to 40°C)
RedHat DC: 32°F to 77°F (0°C to 25°

APPROVALS
UL listed as indicated. CSA certified.
RedHat II meets applicable CE directives.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 8210G94N-120VAC
Item Number 8210G94N-120VAC
Manufacturer Asco
Product Series 8210
Family Series Asco Valves - Hydraulic & Pneumatic, 8210 Series
Body Material Brass
Air Pressure 150 psi
Actuation Piloted Solenoid
Orifice Diameter 0.5 "
Housing Material Brass
Valve Functionality 2-Way, 2-Position, Normally Closed
Supply Voltage 120 VAC
Flow Coefficient (cV) 4
Compatible Fluid Type Air-Inert Gas, Corrosive, Liquid, Water
Operating Temperature 180 °F
Approvals CE, CSA, UL
Comments NEMA 1, NEMA 2, NEMA 3, NEMA 3S, NEMA 4, NEMA 4X
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved