826-158
Wago Terminal Blocks, 826 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

826-158

Wago Terminal Blocks, 826 Series

826-158

Wago Terminal Blocks, 826 Series
End plate, 1.5 mm wide, gray
Item Number
826-158
MFG Item Number
8260158
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminal Blocks, 826 Series
Item #
826-158
End plate, 1.5 mm wide, gray

826 Series Information

  • Feedthrough Terminal Blocks with Screwdriver‑Actuated Cage Clamp
  • Tool Free Installation
  • Direct Ground Contact with Enclosure/Panel
  • Test Ports Available on Both Sides

Specifications

Specifications
Manufacturer Part Number 8260158
Manufacturer Wago
Product Series 826
Family Series Wago Terminal Blocks, 826 Series
Description End plate, 1.5 mm wide, gray
DIN Rail Compatibility 15 mm, 32 mm, 35 mm, 7.5 mm
Connection Type Screwless
Composition Non-Metallic
Color Gray
Net Weight 0.005 lbs
Gross Weight 0.002 lbs