Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

82608

MARS Fuses

82608

MARS Fuses
1 AMP BBS FUSE
MFG Item Number
82608
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
82608
1 AMP BBS FUSE

Series Information

Specifications

Specifications
Manufacturer Part Number 82608
Manufacturer MARS
Family Series MARS Fuses
Description 1 AMP BBS FUSE
Fuse Type Supplementary (Midget)
Current Rating 1 A
Net Weight 0 lbs
Gross Weight 0 lbs