8290 Series Information
| Manufacturer Part Number | 8290B028 |
|---|---|
| Manufacturer | Asco |
| Product Series | 8290 |
| Family Series | Asco Valves - Hydraulic & Pneumatic, 8290 Series |
| Description | Process Solenoid Valve |
| Material | Bronze |
| Air Pressure | 150 psi |
| Actuation Type | Proportional |
| Orifice Diameter | 1 " |
| Number of Solenoids | 1 |
| Valve Functionality | 2-Way, 2-Position, Normally Open |
| Compatible Fluid Type | Air-Inert Gas, Hot Water, Light Slurries, Oil, Steam, Water |
| Operating Temperature | 15-140 °F |
| Comments | 63 mm Operator |
| Net Weight | 3.43 lbs |
| Gross Weight | 4.7 lbs |