83-9781

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

83-9781

IDEAL Industries Terminals

83-9781

IDEAL Industries Terminals
Term Nylon,.250in.x.032in. FQD,16-14AWG,
MFG Item Number
83-9781
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Terminals, Series
Item #
83-9781
Term Nylon,.250in.x.032in. FQD,16-14AWG,

Series Information

Specifications

Specifications
Manufacturer Part Number 83-9781
Manufacturer IDEAL Industries
Family Series IDEAL Industries Terminals
Description Term Nylon,.250in.x.032in. FQD,16-14AWG, PK/25
Terminal Type Disconnect - Female
Wire Size Range 16-14 AWG
Insulated Insulated
Insulation Material Nylon
Color Blue
Material Brass, Nylon
Plating Material Tin
Approvals cUL
Net Weight 0.0052 lbs
Gross Weight 0.13 lbs