Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

831-303

Wago Terminals

831-303

Wago Terminals
Snap-in frame
Item Number
831-303
MFG Item Number
60325327
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, Series
Item #
831-303
Snap-in frame

Series Information

Specifications

Specifications
Manufacturer Part Number 60325327
Manufacturer Wago
Family Series Wago Terminals
Description Snap-in frame
Color Light Gray
Net Weight 0 lbs
Gross Weight 0.013 lbs