Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
MARS Safety Switches, 833 Series
83321
MARS Safety Switches, 833 Series
60A NON-FUSED 3P DISCONNECT
This item cannot be canceled or returned
Description
Safety Switches, 833 Series
60A NON-FUSED 3P DISCONNECT
- General duty or heavy duty type
- 30 ‑ 100 current amps
- 120 ‑ 600 Voltage
- 2 or 3 poles
Offering both fusibile and non‑fusible single phases. Neutral setting UL approval listed. Also there is a CUL approval as well.
Specifications
Specifications
| Manufacturer Part Number |
83321 |
| Manufacturer |
MARS |
| Product Series |
833 |
| Family Series |
MARS Safety Switches, 833 Series |
| Description |
60A NON-FUSED 3P DISCONNECT |
| Switch Type |
General Duty |
| Number of Poles |
3 |
| Voltage |
240 V |
| Current Rating |
60 A |
| Fusible |
No |
| Neutral |
No |
| NEMA Rating |
NEMA 3R |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
83321
MARS Safety Switches, 833 Series