Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Werma Visual Signaling Devices
84230068
Werma Visual Signaling Devices
LIGHT ELEMENT, FLASHING, YLW,
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
LIGHT ELEMENT, FLASHING, YLW,
Specifications
Specifications
| Manufacturer Part Number |
84230068 |
| Manufacturer |
Werma |
| Family Series |
Werma Visual Signaling Devices |
| Description |
LIGHT ELEMENT, FLASHING, YLW, 230VAC, IP54, 70mm DIA x 65mm H, KOMBISIGN 70 |
| Accessory Type |
Light Element |
| For Use With |
Werma KombiSIGN 70 |
| Comments |
Yellow, 230 VAC, Xenon, Flashing |
| Net Weight |
0.2031 lbs |
| Gross Weight |
0.2094 lbs |
84230068
Werma Visual Signaling Devices