84314055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84314055

Werma Visual Signaling Devices

84314055

Werma Visual Signaling Devices
LED EVS element 24VDC RD
MFG Item Number
84314055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
84314055
LED EVS element 24VDC RD

Series Information

Specifications

Specifications
Manufacturer Part Number 84314055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED EVS element 24VDC RD
Accessory Type Light Element
For Use With Werma KombiSIGN 70
Comments Red, 24 VDC, LED
Net Weight 0.17 lbs
Gross Weight 0.2028 lbs