84322055

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84322055

Werma Visual Signaling Devices

84322055

Werma Visual Signaling Devices
LED FLASHING LIGHT ELEMENT 24VDC GN
MFG Item Number
84322055
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, Series
Item #
84322055
LED FLASHING LIGHT ELEMENT 24VDC GN

Series Information

Specifications

Specifications
Manufacturer Part Number 84322055
Manufacturer Werma
Family Series Werma Visual Signaling Devices
Description LED FLASHING LIGHT ELEMENT 24VDC GN
Accessory Type Light Element
For Use With Werma KombiSIGN 70
Comments Green, 24 VDC, LED, Flashing
Net Weight 0.1788 lbs
Gross Weight 0.2116 lbs