Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

84627

MARS Cordsets

84627

MARS Cordsets
15A-125V APPL EXT 9ft. 439
MFG Item Number
84627
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
84627
15A-125V APPL EXT 9ft. 439

Series Information

Specifications

Specifications
Manufacturer Part Number 84627
Manufacturer MARS
Family Series MARS Cordsets
Description 15A-125V APPL EXT 9ft. 439
Angle Right Angle
Input 5-15P
Output 5-15R
Cord Type SPT
Color Tan
Voltage 120 VAC
Current Rating 15 A
Length 9 '
Wire Size Range 14/3 AWG
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs