Series Information
| Manufacturer Part Number | 85476 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Signs & Signage |
| Description | Fire Hose Sign, 14 H x 5 W x 0.063 D, Red on Glow, Polystyrene |
| Type | Fire/Emergency Signs |
| Background Color | Green |
| Legend | Fire Hose |
| Material | Plastic |
| Language | English |
| Height | 14 " |
| Width | 5 " |
| Net Weight | 0.18 lbs |
| Gross Weight | 0.18 lbs |