Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

858-100

Wago Relays

858-100

Wago Relays
Relay socket for industrial relays
Item Number
858-100
MFG Item Number
60351822
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 10

Description

Relays, Series
Item #
858-100
Relay socket for industrial relays

Series Information

Specifications

Specifications
Manufacturer Part Number 60351822
Manufacturer Wago
Family Series Wago Relays
Description Relay socket for industrial relays
Number of Connections 14
Max Voltage 250 V
Current Rating 12 A
Mounting DIN Rail
Comments Changeover Contact
Net Weight 0.125 lbs
Gross Weight 0.124 lbs