858 Series Information
| Manufacturer Part Number | 60317950 |
|---|---|
| Manufacturer | Wago |
| Product Series | 858 |
| Family Series | Wago Relays, 858 Series |
| Description | Pluggable industrial relay |
| Coil Voltage | 24 VDC |
| Contacts | 4PDT |
| Mounting | Plug In |
| Termination | Socket |
| Enclosure | Plastic |
| Number of Connections | 14 |
| Status Indicator | Yes |
| Push-to-Test | Yes |
| Diode | No |
| Material | Silver Alloy |
| Nominal Coil Voltage | 24 VDC |
| Current Rating | 5 A |
| Bifurcated Contact | Yes |
| Mechanical Latch | Yes |
| Hazardous Location | No |
| Safety Guided | Yes |
| Comments | IP20 |
| Net Weight | 0.0776 lbs |
| Gross Weight | 0.078 lbs |