858-402

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

858-402

Wago Wire & Cable, 858 Series

858-402

Wago Wire & Cable, 858 Series
Push-in type jumper bar
Item Number
858-402
MFG Item Number
8580402
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Wire & Cable, 858 Series
Item #
858-402
Push-in type jumper bar

858 Series Information

Specifications

Specifications
Manufacturer Part Number 8580402
Manufacturer Wago
Product Series 858
Family Series Wago Wire & Cable, 858 Series
Description Push-in type jumper bar
Type Push-In
Number of Pieces 1
Number of Poles 2
Comments Insulated; Lt. Blue
Net Weight 0.0028 lbs
Gross Weight 0.003 lbs