858 Series Information
| Manufacturer Part Number | 60326925 |
|---|---|
| Manufacturer | Wago |
| Product Series | 858 |
| Family Series | Wago Relays, 858 Series |
| Description | Socket with industrial relay |
| Coil Voltage | 24 VAC |
| Contacts | 4PDT |
| Mounting | DIN Rail |
| Termination | Cage Clamp |
| Enclosure | Plastic |
| Number of Connections | 14 |
| Status Indicator | Yes |
| Push-to-Test | Yes |
| Diode | Yes |
| Material | Silver Alloy |
| Nominal Coil Voltage | 24 VAC |
| Current Rating | 5 A |
| Bifurcated Contact | Yes |
| Mechanical Latch | Yes |
| Hazardous Location | Yes |
| Safety Guided | Yes |
| Comments | IP20 |
| Approvals | UL |
| Net Weight | 0.2119 lbs |
| Gross Weight | 0.212 lbs |