Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85859

Brady Signs & Signage

85859

Brady Signs & Signage
B302-10X14-YK-O-CAU-LOW OVERHEAD
MFG Item Number
85859
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
85859
B302-10X14-YK-O-CAU-LOW OVERHEAD

Series Information

Specifications

Specifications
Manufacturer Part Number 85859
Manufacturer Brady
Family Series Brady Signs & Signage
Description CAUTION Low Overhead Clearance Sign, 10 H x 14 W x 0.006 D, Polyester
Type Safety Signs
Background Color Yellow
Header Caution
Legend Low Overhead Clearance
Material Polyester
Material Description Self-Sticking
Language English
Height 10 "
Width 14 "
Net Weight 0.06 lbs
Gross Weight 0.06 lbs