85HFR160

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

85HFR160

Vishay Diodes, 85HF Series

85HFR160

Vishay Diodes, 85HF Series
DIODE, DO-5, 1600V, 85A, REV, STD, RoHS
Item Number
85HFR160
MFG Item Number
VS-85HFR160
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Diodes, 85HF Series
Item #
85HFR160
DIODE, DO-5, 1600V, 85A, REV, STD, RoHS

85HF Series Information

  • High Surge Current Capability
  • Stud Cathode and Stud Anode Versions
  • Leaded Version Available
  • 100‑1600 V
  • 85 A
  • RoHS Compliant

Typical Applications for the Vishay 85HF Series are Battery Chargers, Converters, Power Supplies, Machine Tool Controls, And Welding.

Specifications

Specifications
Manufacturer Part Number VS-85HFR160
Manufacturer Vishay
Product Series 85HF
Family Series Vishay Diodes, 85HF Series
Description DIODE, DO-5, 1600V, 85A, REV, STD, RoHS, VS-85HFR160
Package Type DO-203AB (DO-5)
Polarity Anode Stud (Reverse)
Vrrm 1,600 V
IF (rms) Amps 133 A
IF (avg) Amps 85 A
Ifsm Amps 1,800 A
Vfm (Volts) 1.4 V
Mounting Force 30 lbf-inches
Stud Size 1/4-28 UNF-2A
Lead Type Lug
Length 1 "
Net Weight 0.045 lbs
Gross Weight 0.045 lbs
Alternatives
VS-85HFR160
VS-85HFR160
Vishay Diodes, 85HF Series