The store will not work correctly when cookies are disabled.
85MRC
Ericson Cordsets, MiniSync Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Cordsets, MiniSync Series
Mini-Sync Receptacle Male Straight
MiniSync Series Information
- 6B‑12 Pole Receptacles
- Brass, Gold Plated over Nickel Contacts
- IP68, NEMA 6P Protection
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
85MRC |
Item Number |
85MRC |
Manufacturer |
Ericson |
Product Series |
MiniSync |
Family Series |
Ericson Cordsets, MiniSync Series |
Receptacle Description |
Straight Receptacle |
Connector Class |
Mini (1-1/8 in) |
Connector Configuration |
Male to Flying Leads |
Receptacle Gender |
Male |
Receptacle Angle |
Straight |
Receptacle Connector Type |
1 1/8 " |
Side 2 Connection Type |
Leads |
Number of Pins |
5 |
Mounting Type |
Back Mount |
Connector Size |
1 1/8-16 UN |
Length |
0.3 m |
Mounting Threads |
1/2 NPT |
Number of Wires |
5 |
Maximum Voltage |
600 VAC |
Current Rating |
8 A |
NEMA Rating |
NEMA 6P |
IP Rating |
IP68 |
Indicator Type |
None |
Approvals |
cUR, UR |
Net Weight |
0.2 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved