B-302 Polyester Series Information
| Manufacturer Part Number | 86060 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-302 Polyester |
| Family Series | Brady Labels, B-302 Polyester Series |
| Description | 480 VOLTS 5/Package, 3.5 H x 5 W x 0.006 D, Black/Red on White |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | Black/Red |
| Background Color | White |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-230 °F |
| Label Height | 3.5 " |
| Label Width | 5 " |
| Language | English |
| Legend | 480 Volts |
| Approvals | OSHA |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |