Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Hole Making, Hole Saw Series
86244
Cully-Minerallac Hole Making, Hole Saw Series
2-3/4 HOLE SAW BiM VP (AV44)
This item cannot be canceled or returned
Description
Hole Making, Hole Saw Series
2-3/4 HOLE SAW BiM VP (AV44)
Hole Saw Series Information
- Positive Rake Teeth Provide Better Chip Clearance
- Variable Pitch Teeth Reduces Friction and Heat
Hole saws are cylindrical cups with a serrated edge to cut various sizes of holes in a variety of materials.
Specifications
Specifications
| Manufacturer Part Number |
86244 |
| Manufacturer |
Cully-Minerallac |
| Product Series |
Hole Saw |
| Family Series |
Cully-Minerallac Hole Making, Hole Saw Series |
| Description |
2-3/4 HOLE SAW BiM VP (AV44) |
| Hole Size |
2-3/4 " |
| Material |
Bimetal |
| Depth |
1-1/2 " |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
86244
Cully-Minerallac Hole Making, Hole Saw Series