86264
Cully-Minerallac Hole Making, Hole Saw Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

86264

Cully-Minerallac Hole Making, Hole Saw Series

86264

Cully-Minerallac Hole Making, Hole Saw Series
4 HOLE SAW BiM VP (AV64)
MFG Item Number
86264
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 2

Description

Hole Making, Hole Saw Series
Item #
86264
4 HOLE SAW BiM VP (AV64)

Hole Saw Series Information

  • Positive Rake Teeth Provide Better Chip Clearance
  • Variable Pitch Teeth Reduces Friction and Heat
Hole saws are cylindrical cups with a serrated edge to cut various sizes of holes in a variety of materials.

Specifications

Specifications
Manufacturer Part Number 86264
Manufacturer Cully-Minerallac
Product Series Hole Saw
Family Series Cully-Minerallac Hole Making, Hole Saw Series
Description 4 HOLE SAW BiM VP (AV64)
Hole Size 4 "
Material Bimetal
Depth 1-1/2 "
Net Weight 0 lbs
Gross Weight 0 lbs